Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The website for Applied Industrial Technologies
   Products > ... QS Product Solutions > Port-A-Cool

 Port-A-Cool Evaporative Cooling Units - Environmentally Friendly, Cost Effective, Natural Cooling

Port-A-Cool® portable evaporative cooling units are 'Portable, Powerful, Practical,' American-made evaporative cooling units that will reduce the ambient temperature an average of 15-25°F. Evaporative cooling is environmentally friendly, natural cooling created by the flow of hot air over moisture-laden cooling media that works anywhere traditional air conditioning is unavailable, impractical or cost prohibitive.

  • Available in the four most popular fan blade sizes – 16, 24, 36 and 48 inches, with a size and model to cool spaces ranging from 700 to 4,000 square feet
  • Environmentally friendly, using no refrigerants or chemicals, and emitting no harmful gasses
  • Operates on just tap water and 115 volt electricity
  • Operation cost of just 7.5¢ per hour for the smallest unit up to just 28.2¢ per hour for the largest
  • Ready to go right out of the box — no assembly required
  • Rugged, durable, leakproof and rustproof housing
  • Portable, on rolls heavy-duty casters, for easy spot cooling
  • Only unit on the market UL rated for the entire unit, not just the motor
  • Non-corrosive plastic fan blade and hub, non-corrosive plastic plumbing fitting and non-corrosive plastic trough retainer for quieter running than metal blades and/or hubs

Hazardous Location and Pneumatic Unit Options
The 36” and 48” fan blade Port-A-Cool units are available in Hazardous Location models, utilizing switches, cords and motors that are sealed to prevent sparking and accidental explosion in highly combustible areas. The 16”, 24” and 36” units are available in Pneumatic, Air Driven models for an effective portable evaporative cooling system for special applications where high volume air flow or ducting is needed.

To find out more or to place an order, call Applied Industrial Technologies at 1-877-279-2799 or contact your local Applied® service center directly

 KuulAireâ„¢ Portable Evaporative Cooling Units - The Cooler, Cleaner and Economical Cooling Solution for Personal Spaces, Designed to Manage Summer Heat on Any Budget

Perfect for smaller spaces, these new efficient cooling units from the makers of Port-A-Cool are also perfect for today’s world, making them better for the environment and better for customers.

KuulAire units are also cleaner, impacting heat, not the environment. All natural evaporative cooling uses ordinary tap water to cool, filtering the air we breathe, while using less energy than traditional air conditioning. Air conditioning uses chemicals and compressors, circulating stagnant air and requiring more energy to operate. 
The all-new, energy-efficient KuulAire models start under two hundred dollars, offering cooling for your light commercial and residential needs with sleek lines and stylish looks that complement any décor, indoors or out.
The KuulAire line includes five models engineered to cool spaces from 150 to 750 square feet. All models utilize state-of-the-art features often including modern LCD displays and remote control operation for easy adjustments, adjustable swing louvers for easy spot cooling where needed, and built-in wheels for easy mobility from room to room.
And the units are economical! Be green and save green! Operating for pennies a day compared to air conditioning, all-natural evaporative cooling saves you money every month, and hundreds of dollars a year. 

To find out more or to place an order, call Applied Industrial Technologies at 1-877-279-2799 or contact your local Applied® service center directly

Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®