- 8.25 in Stroke
- 4 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Cylinder Capacity | 30 tons |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Maximum Operating Pressure | 10000 psi |
| Single/Double-Acting | Single Acting |
| Plunger Internal Thread | 1 1/2-16 |
| Series | RC |
| Cylinder Effective Area | 6.49 in2 |
| Plunger Diameter | 2.25 in, 57.2 mm |
| Retracted Height | 15 1/4 in |
| Oil Capacity | 53.56 in3 |
| Oil Capacity - Advance | 53.56 in3, 880 cm3 |
| Puller Capacity | 30 tons |
| Collapsed Height | 15.25 in, 387 mm |
| Outside Dia. | 4 in |
| Cylinder Effective Area - Advance | 6.49 in2, 42.9 cm2 |
| Collar Thread | 3 5/16-12 UN |
| Collar Thread Length | 1.94 in, 49 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Plunger Thread Length | 1 in, 25 mm |
| Saddle Diameter | 1.97 in, 50 mm |
| Stroke | 8.25 in, 209 mm |
| Base To Advance Port | 1.13 in, 28.7 mm |
| Extended Height | 23.5 in, 596 mm |
| O.D. | 4 in, 102 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Cylinder Bore Diameter | 2.88 in, 73 mm |
| Surface Treatment | Paint |
| Material | Steel |
| Cylinder Class | 30 Ton |
| Base Mounting Holes Bolt Circle | 2.31 in, 59 mm |
| Collapsed Height [Max] | 19.99 in, 508 mm |
| Saddle Protrusion From Plunger | 0.41 in, 10 mm |
| Coupler Used | CR400 Coupler |
| Base Mounting Holes Thread | 1/2-13 UNC |
| Collapsed Height [Min] | 15 in, 382 mm |
| Cylinder Capacity Advance [MAX] | 295 kN |
| Optional Tilt Saddle Diameter | 1.97 in |
| Base Mounting Holes Thread Depth | 0.63 in, 16 mm |
| Plunger Type | Solid |
| Return Type | Single-Acting, Spring Return |
| Weight | 40.1 LB |
| EAN or UPC | 662005301447 |

