- 1 1/2" ID x 2 7/16" OD x 1 5/16" Inner Ring Width
- 1 1/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| O.D. | 2.4375 in |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| I.D. | 1 1/2 in |
| Bore Size [Min] | 2.436 in |
| Outer Ring Width | 1 1/8 in |
| Spherical Diameter | 2.155 in |
| Housing Fillet Radius | 0.032 in |
| Insert Material | N/A |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Bore Size [Max] | 2.4372 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Inner Ring Width | 1 5/16 in |
| Static Load Rating [Max] | 75000 lbf |
| Dynamic Load Rating | 24300 lbf |
| Weight | 0.964 LB |
| EAN or UPC | 87796019614 |
| NSN Number | 3120-00-587-4781 |

