- Coupling Size: L150
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
features
- Highly flexible
- Oil-resistant
| Temperature Range [Min] | -40 °F |
| Coupling Size | L150 |
| Color | Black |
| Coupling Type | Jaw |
| RPM [Max] | 5,000 rpm |
| Hardness | 80 Shore |
| Material | Nitrile Butadiene Rubber |
| HP @ RPM | 2.57 hp @ 800 rpm |
| Torque Rating [Max] | 1,240.0 ft lb |
| Torque Rating | 1,240.0 in lb |
| Outside Dia. | 3 3/4 in |
| Temperature Range [Max] | 212 °F |
| Torque | 140.0 N-m |
| Insert Style | Solid |
| No. of Legs | 6 |
| Weight | 0.25 LB |
| EAN or UPC | 685144120014 |

