- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Type | A |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.25 in |
| Outside Dia. | 2.119 in |
| Flange O.D. | 2.375 in |
| Bushing Bore Size [Max] | 1 in |
| Bore Range [Max] | 1 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1 in |
| Type | KF-1 |
| Width Across Teeth | 1.063 in |
| Length Through Bore | 0.875 in |
| Material | Steel |
| Construction Internal | Solid |
| Belt Pitch | 3/8 in |
| No. of Teeth | 18 |
| Pitch Dia. | 2.149 in |
| Hub Projection | 1/4 in |
| Belt Width | 1 in |
| Belt Size | L |
| Bushing Type | Taper-Lock |
| Bushing Series | 1008 |
| Finished Bore | N/A |
| Pitch Diameter | 2.149 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 0.7 LB |
| EAN or UPC | 697950083223 |

