Rexnord Corp.
E40ELEMENT
Urethane (Orange) E40 Close Coupled Elastomeric Element
Item #100816499
-
Prop 65
- Close Coupling Style
- E40 Coupling Size
features
- Split-in-half flex element design
- Allows disassembly and replacement without disturbing hubs or connected equipment
- Transmits torque
- Accepts misalignment
- Reduces vibration and noise
- Not seriously affected by petroleum products or most chemicals
- In addition to general purpose (orange), also available in Heavy Duty Yellow (HDY) and Hydrolytically Stable Green (HSU)
| Temperature Range [Min] | -40 °F |
| Torque Rating | 5,500.0 in lb |
| Color | Orange |
| Element Material | Urethane (Orange) |
| Coupling Size | E40 |
| RPM [Max] | 5,000 rpm |
| Material | Polyurethane |
| Temperature Range [Max] | 200 °F |
| Coupling Type | Elastomeric |
| Outside Dia. | 9 1/2 in |
| Continuous Torque [Max] | 621 Nm, 5500 lb-in |
| Shoe Coating | Standard Coating |
| Major Dia. of Coupling | 9.5 in, 241 mm |
| Cap Screws | Standard Imperial |
| Volume | 2.104 GLL |
| Coupling Style | Close Coupled |
| Speed [Max] | 5500 rpm |
| Weight | 7.3 LB |
| EAN or UPC | 698210000400 |
-
Prop 65

