- 17 mm Shaft Diameter
- 25.37 mm Housing Bore
- 4.78 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Lip Style | Internal |
| Surface Speed [Nom] | 789 ft/min |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Solid | Solid |
| Shaft Dia. | 17 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 25.37 mm |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 4.78 mm |
| Seal Width | 0.188 in |
| Inch/Metric | Metric |
| Case Design | Metal Case |
| Case Material | Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Weight | 0.06 LB |
| EAN or UPC | 85311004787 |

