Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
Install guards according to applicable local and national codes for rotating shafts.
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
839 lbf
Rows of Balls
Single
Dynamic Load Rating
1720 lbf
Material
Steel
Seal Type
Non-Contact Seals
Bearing Type
Deep Groove
Snap Ring
No Snap Ring
Corner Radius [Min]
0.6 mm
O.D.
35 mm
Preload Level
None
Contact Angle
0°
Outer Ring Width
11 mm
Limiting Speed - Grease
20000 rpm
Limiting Speed - Oil
24000 rpm
Bore Type
Round Bore
O.D. Type
Straight
Ball Material
Steel
I.D.
15.87 mm
Seal Material
Buna-N
Radial Internal Clearance
C3
Radial Internal Clearance Specification
Greater Than Normal Clearance
Lubricant
Mul-Temp SRL
Cage Type
Metal
Capacity
Standard Capacity
Locking Device
No Locking Device
No. in Set
Single Bearing
Inner Ring Width
11 mm
Enclosure
Open
Precision
Standard
Series
62
No. of Rows
Single
Cage Material
Pressed Steel
Inch/Metric
Metric Bore
Weight
0.099 LB
EAN or UPC
29176013881
We're here for you
with Service Centers across the country - We have your back