- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Textiles
- Gearboxes
- Pumps
- Electric motors
- Power tools
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Static Load Rating [Max] | 10200 lbf |
| Rolling Element | Ball |
| Filling Slot | Without |
| Limiting Speed | 15000 rpm |
| icNumber | 7697479 |
| Seal Type | Non-Contacting Seal |
| Pre Lubricant | None |
| Series | 60 |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Cage | Sheet Metal |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Internal Clearance | C3 |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Precision Rating | ABEC 3 |
| Bearing Type | Deep Groove |
| Seal Material | Tinplate |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Type | Deep Groove |
| Preload Level | None |
| Enclosure | Shield on One Side |
| Ball Material | Steel |
| Limiting Speed - Grease | 10000 rpm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Contact Angle | 0° |
| Static Load Rating | 2293.051 lbf, 10.2 kN |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| ISO Tolerance | Class 6 / P6 |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Cage Type | Metal |
| Reference Speed | 24000 rpm |
| I.D. | 1.38 in, 35 mm |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bearing Design | Deep Groove Design |
| O.D. | 2.44 in, 62 mm |
| No. of Rows | Single |
| Weight | 0.362 LB |
| EAN or UPC | 7316576617874 |

