Helps provide comfortable, reliable worker protection against certain oil and non-oil based particles including those present with nuisance levels of acid gases such as sulphur dioxide, hydrogen fluoride and/or chlorine
Cartridge or Filter Included
Yes
Protection Type
Acid Gases
Adjustable Buckle Straps
No
Color
White
Material
Carbon
Strap Attachment Type
Braided Comfort Strap
Flame Resistance
No
Respirator Style
Cup
Resistance
Oil & Non-Oil
Strap
Elastic
Faceseal
No
Filtration Grade
P95
Mask Type
Disposable
Weight
0.078 LB
EAN or UPC
51138543709
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back