AMI Bearings Inc.
MUCP205-16
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #101660287
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 3/4 in Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Series | MUCP200 |
| End Type | Open End |
| Duty Series | Normal |
| Housing | MP205 |
| Bolt Hole Length | 3/4 in |
| Housing Material | 304 Cast Stainless Steel |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Locking Style | Set Screw |
| Pillow Block Type | Thru-Bolt |
| Housing No. | MP205 |
| Length Through Bore | 1.339 in |
| Bolt Hole Width | 1/2 in |
| Housing Height | 2 3/4 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Holes | 2 |
| Base Width | 1 1/2 in |
| Base Height | 5/8 in |
| Bearing Insert | MUCP205-16 |
| Base Length | 5 1/2 in |
| Bolt Hole Spacing | 4 1/8 in |
| Seal Type | Contact Seals |
| Bolt Size | 3/8 in |
| Insert Material | 440C Stainless Steel |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 808250237555 |
