description
- Replace valves easily. Simply remove three screws, lift off valve and replace. Even add or subtract valve manifold sections easily. Simply remove the end plate and add or remove manifold bases, as needed. Bases are connected with two bolts. Port sizes of 1/8" to 1/2" with ISO port identifications. Alpha subbase valves use the same solenoid coils and connectors as the Alpha body ported valves. Both end plates can be used for common supplies and exhaust in high flow applications. Solenoid coils sold separately..
features
- Five-year warranty
- Prelubricated for life
| Wiring Options | None |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 180 °F |
| Length | 4.110 in 4.730 in |
| Port Size | None |
| Spool Description | All Ports Blocked |
| Return Type | Solenoid |
| Valve Body Style | Manifold Mounted |
| Operating Pressure Range | 60 psi to 150 psi |
| Stations | N/A |
| Voltage Rating | 120 VAC |
| Cv Flow | 1.3 |
| Width | 2 in 2 1/2 in |
| Series | Alpha Series |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Overrides | No Overrides |
| Spool Seal Type | Urethane |
| Solenoid | Double |
| Flow (SCFM) | 43 SCFM |
| Height | 5.180 in 5.540 in |
| Valve Duty | Standard Duty |
| Installed Options | None |
| Operation | Electric |
| Coil Style | AC Standard Coil |
| Actuator Type | Solenoid |
| Weight | 2.2 LB |

