- 10 oz Container Size
- Tube Container Type
description
- The LUBRIPLATE "100" Series Products are excellent water-resistant lubricants designed for plain bearings, cams, slides and similar applications up to operating temperatures of 150°F.LUBRIPLATE No. 100 and No. 105 are excellent lubricants for coating
applications
- Motor assembly, rust prevention
features
- Prevents “dry start”, scuffing, scoring, and friction, Protects freshly machined engine parts, Zinc-oxide anti-wear additive
compliances
- 0
| Lubricity, R&O Additives | Yes |
| Type | Motor Assembly |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| Flash Point | 359.6 °F |
| Grease Type | Zinc Oxide |
| Color | White |
| Thickener Type | Calcium |
| Container Size | 10 oz |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| NLGI No. | 0 |
| Physical Form | Solid |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Operating Temperature [Max] | 140 ⁰F |
| Series | 100 |
| Container Type | Tube |
| Operating Temperature [Min] | -25 ⁰F |
| Family Name | Break-In and Cup Grease |
| Dropping Point | 170 ⁰F |
| Boiling Point | 550.4 °F |
| ASTM Drop Point | 170 °F |
| Base Oil | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Weight | 0.806 LB |
| EAN or UPC | 89215103430 |

