- Coupling Size: SW110
- Insert Style: Snap Wrap w/ Ring
- Material: Nitrile Butadiene Rubber
- Black
features
- Easily installed or removed without disturbing the coupling hubs
- Highly flexible
- Oil-resistant
| Temperature Range [Min] | -40 °F |
| HP @ RPM | 23 hp @ 800 rpm |
| Coupling Type | Jaw |
| Coupling Size | SW110 |
| Torque Rating | 792.0 in lb |
| Material | Nitrile Butadiene Rubber |
| Color | Black |
| Insert Style | Snap Wrap w/ Ring |
| Temperature Range [Max] | 212 °F |
| Torque | 792.0 in lb |
| Outside Dia. | 3.8700 in |
| No. of Legs | 6 |
| Torque Rating [Max] | 792.0 ft lb |
| RPM [Max] | 5,000 rpm |
| Hardness | 80 Shore |
| Weight | 0.16 LB |
| EAN or UPC | 685144246714 |

