Skip to content Skip to navigation menu
Scotch® Vinyl Color Coding Electrical Tape 35

00054007108696

Scotch® Vinyl Color Coding Electrical Tape 35
Item #102170537
  • 66 ft Length
  • 3/4 in Width
  • Orange Color
  • Premium Grade
Scotch® Vinyl Color Coding Electrical Tape 35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 66 ft Length
  • 3/4 in Width
  • Orange Color
  • Premium Grade

description

  • Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).

applications

  • Use to identify wires, leads, splices and terminations
  • For indoor and weather protected outdoor use

features

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant

compliances

  • 0
Grade Premium
Tape Width 19.1 mm
Flame Retardant Yes
Insulated Yes
Adhesion Strength 20 oz/in
Thickness 7 mil
Material PVC
Standard VDE 0340-TEIL1
Temperature Range [Min] 32 °F
Backing Material Polyvinyl Chloride, Vinyl
Low Temperatures "14 °F"
Tape Length 20.1 m
Overall Length [Max] 20.1 m
Performance Level Professional Grade
Product Form Roll
Elongation At Break 225%
Shelf Life 5 Year
Performance Professional Grade
Length 66 ft
Color Orange
Adhesive Rubber
Type Vinyl Electrical Tape
Overall Length [Min] 66 ft
Temperature Range [Max] 220 °F
Breaking Strength 17 lb/in
Dielectric Strength 1250 V/mil
Weight 0.255 LB
EAN or UPC 54007108696
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison