- 3" Face Diameter
- 17 mm Bore Size
- 0.770" Flat Surface Width
features
- Lightweight
- Quiet
- Corrosion-resistant
- High impact, molded glass reinforced nylon
- Excellent concentricity
- Weep holes allow drainage
- ABEC-1 precision bearings
- Molded bearing retainer ultrasonically welded through 360°
- Supplied with 17mm bore bearing
| Outside Dia. | 3.5 in |
| Face Diameter | 3 in |
| Overall Width | 1.09 in |
| Length Through Bore | 0.76 in |
| Flat Surface Width | 0.77 in |
| Bore Size | 17 mm |
| Weight | 0.3 LB |
| EAN or UPC | 662345004923 |

