The M18™ cordless 3/8 in. Compact Impact Wrench is the most powerful 3/8 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 167 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 3/8 in. Compact Impact Wrench features a 3/8 in. friction ring anvil for fast, tool-free socket changes, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
features
Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
3/8 in. anvil with friction ring
RPM [Max]
2450 rpm
No. Of Batteries Required
1
Length
6 in
Case Included
No
Battery Voltage
18 V
Material
Metal/Plastic/Rubber
Standard
CSA, ETL, UL
Warranty
5 Years
Color
Red/Black
Battery Included
No
Impacts Per Minute
3350
Torque [Max]
183 ft-lbs
Drive Size
3/8 in
Charger Included
No
Battery Type
Li-Ion
Forward/Reverse Rocker Switch
No
Cordless
Yes
Variable Speed
Yes
Battery Chemistry
Lithium Ion
Weight
2.93 LB
EAN or UPC
45242313525
We're here for you
with Service Centers across the country - We have your back