- Battery
- 20 V
- 2 Amp-Hr
description
- DEWALT 20V MAX compact XR lithium ion battery pack. Compact XR lithium ion pack provides up to 33% longer run-time than standard 20V MAX battery packs. 3-LED Fuel gauge system allows immediate feedback on state of charge.
features
- Compact XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX battery packs
- 3-LED Fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Lightweight design and quick 45 minute charge time
- Maximum initial battery voltage (measures without a workload) is 20 volts
- nominal voltage is 18
| Battery Capacity (Amp-Hrs) | 2 |
| Type | Battery |
| Voltage Rating | 20 V |
| Weight | 0.8 LB |
| EAN or UPC | 885911307000 |
-
No Air Shipping


