Skip to content Skip to navigation menu
B'laster Industrial Strength Silicone Lubricant

16-SL

B'laster Industrial Strength Silicone Lubricant
Item #110645845
  • 11 oz Aerosol Can
B'laster Industrial Strength Silicone Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 11 oz Aerosol Can

description

  • B'laster Silicone Lubricant provides long-lasting lubrication. Its clear, non-evaporating formula eliminates wear from constant friction and is safe and non-staining.

applications

  • Bearings
  • Bushings
  • Cables
  • Chains
  • Lawn & Garden Equipment
  • Pulleys
  • Rubber Window & Door Seals
  • Snow Shovels
  • Sports & Outdoor Equipment
  • Storm Shutters
  • Winches
  • Window & Door Tracks

features

  • Enhances Performance
  • Long-Lasting Lubrication
  • Won't Accumulate Dust & Dirt
Boiling Point 360 °F
Odor Odorless
Container Type Aerosol
Appearance Clear Liquid
Container Size 16 oz
Flash Point 130 °F
Flammability Flammable
Net Fill 11 oz
Color Clear
Weight 0.96 LB
EAN or UPC 32167700042
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison