Locate Service Centers | Site Map
Overview | Careers | Investor Relations | Press Releases | International
  Applied Industrial Technologies Applied Industrial Technologies | Leading industrial distributor serving Anaheim Bakersfield Chula Vista Corona El Centro Eureka Fairfield Fontana Fresno Gardena Gilroy Irwindale Long Beach Montebello Merced Modesto Hollywood Redding Salinas San Jose San Marcos Santa Ana Santa Maria San Francisco Stockton Tulare Union City Ventura Victorville Watsonville Sacramento Yuba City
   
   Company Info > ... Service Centers > California

Service Centers
     Alabama
     Arizona
     Arkansas
     California
     Colorado
     Connecticut
     Delaware
     Florida
     Georgia
     Idaho
     Illinois
     Indiana
     Iowa
     Kansas
     Kentucky
     Louisiana
     Maine
     Maryland
     Massachusetts
     Michigan
     Minnesota
     Mississippi
     Missouri
     Montana
     Nebraska
     Nevada
     New Hampshire
     New Jersey
     New Mexico
     New York
     North Carolina
     North Dakota
     Ohio
     Oklahoma
     Oregon
     Pennsylvania
     Rhode Island
     South Carolina
     South Dakota
     Tennessee
     Texas
     Utah
     Vermont
     Virginia
     Washington
     West Virginia
     Wisconsin
     Wyoming

Distribution Centers

 Proud to Serve California

 

While Applied Industrial Technologies is a leading national distributor, our focus is on local service. Call or visit any of our California service centers for fast service and technical support.

Applied Industrial Technologies | Leading industrial distributor serving Anaheim Bakersfield Chula Vista Corona El Centro Eureka Fairfield Fontana Fresno Gardena Gilroy Irwindale Long Beach Montebello Merced Modesto Hollywood Redding Salinas San Jose San Marcos Santa Ana Santa Maria San Francisco Stockton Tulare Union City Ventura Victorville Watsonville Sacramento Yuba City


With over 400 locations across North America, we're there when you need us. As a leading industrial distributor, Applied® offers more than 3 million items including bearings, mechanical power transmission supplies, industrial mounted or ball bearings, AC motors, hydraulic pumps, pneumatic valves, hydraulic and pneumatic cylinders, pumps and valves, hose and fittings, linear motion items, tools, safety products, and general maintenance shop supplies.

Anaheim
1812 N. American St.
Anaheim, CA 92801-1001
(714) 879-0717
FAX: (714) 879-0719
SC0841@applied.com

Bakersfield
2920 Landco Dr. Ste. 5
Bakersfield, CA 93308-6153
(661) 322-7001
FAX: (661) 323-2435
SC0862@applied.com

Chula Vista
1128 Bay Blvd., Ste. A
Chula Vista, CA 91911-7158
(619) 424-9910
FAX: (619) 424-9970
SC0853@applied.com

Corona
361 S. Maple St. Ste. A
CORONA, CA 92880-6907
(951) 371-2550
FAX: (951) 735-9514
SC0844@applied.com

El Centro
1190 Dogwood Rd.
El Centro, CA 92243-9654
(760) 353-1910
FAX: (760) 353-6358
SC0846@applied.com

Eureka
3324 Jacobs Ave.
Eureka, CA 95501-0908
(707) 442-5727
FAX: (707) 445-8696
SC0863@applied.com

Fairfield
780 Chadbourne Rd. Ste. C
Fairfield, CA 94534-9611
(707) 421-2400
FAX: (707) 421-2423
SC0883@applied.com

Fontana
11895 Cabernet Dr.
Fontana, CA 92337-7705
(951) 727-0113
FAX: (951) 727-0495
SC0842@applied.com

Fresno
3751 S. Bagley Ave.
Fresno, CA 93725-2439
(559) 485-7660
FAX: (559) 486-3266
SC0865@applied.com

Gardena
13723 1/2 Harvard Pl.
Gardena, CA 90249-2527
(310) 515-5882
FAX: (310) 515-0402
SC0847@applied.com

Gilroy
6478 Chestnut St. Ste. 3A
Gilroy, CA 95020-6648
(408) 847-1272
FAX: (408) 847-2304
SC0866@applied.com

Irwindale
5380 Third St.
Irwindale, CA 91706-2060
(626) 814-9008
FAX: (626) 814-4587
SC0849@applied.com

Long Beach
701 W. Anaheim St.
Long Beach, CA 90813-2894
(562) 437-2201
FAX: (562) 435-5880
SC0851@applied.com

Los Angeles
7545 Telegraph Rd.
Montebello, CA 90640-6516
(323) 724-5111
FAX: (323) 725-1927
SC0843@applied.com

Merced
2260A Cooper Ave.
Merced, CA 95348-4362
(209) 723-0461
FAX: (209) 726-3945
SC0868@applied.com

Modesto
2133 Yosemite Blvd.
Modesto, CA 95354-3024
(209) 529-2880
FAX: (209) 522-3088
SC0869@applied.com

North Hollywood
6908 Tujunga Ave.
N. Hollywood, CA 91605-6212
(818) 766-8115
FAX: (818) 766-0936
SC0802@applied.com

Redding
5110 Caterpillar Rd.
Redding, CA 96003-2048
(530) 244-4050
FAX: (530) 241-8946
SC0874@applied.com

Salinas
1083 Harkins Rd.
Salinas, CA 93901-4406
(831) 757-6171
FAX: (831) 757-9761
SC0876@applied.com

San Jose
255 E. Brokaw Rd.
San Jose, CA 95112-4206
(408) 436-5464
FAX: (408) 436-0791
SC0879@applied.com

San Marcos
1215 Linda Vista Dr. Ste. A
San Marcos, CA 92078-3826
(760) 744-7422
FAX: (760) 471-8625
SC0854@applied.com

Santa Ana
120 E. Garry Ave.
Santa Ana, CA 92707-4201
(714) 436-1330
FAX: (714) 436-1350
SC0855@applied.com

Santa Maria
1010 W. Betteravia Rd.
Santa Maria, CA 93455-1114
(805) 928-1863
FAX: (805) 922-2907
SC0857@applied.com

S. San Francisco
187 Utah Ave.
S. San Franciso, CA 94080-6712
(650) 873-6137
FAX: (650) 873-4259
SC0878@applied.com

Stockton
202 Val Dervin Pkwy. Ste. 100
Stockton, CA 95206-4011
(209) 983-4740
FAX: (209) 983-4744
SC0882@applied.com

Tulare
976 S. Blackstone St.
Tulare, CA 93274-5708
(559) 688-2881
FAX: (559) 688-8523
SC0885@applied.com

Union City
30077 Ahern Ave.
Union City, CA 94587-1234
(510) 475-7775
FAX: (510) 475-7778
SC0864@applied.com

Ventura
5107 Walker St.
Ventura, CA 93003-7358
(805) 644-8941
FAX: (805) 642-9467
SC0859@applied.com

Victorville
15351 Tamarack Rd.
Victorville, CA 92392-2443
(760) 241-7238
FAX: (760) 241-1363
SC0860@applied.com

Watsonville
57 Hangar Way
Watsonville, CA 95076-2460
(831) 722-0243
FAX: (831) 724-1748
SC0888@applied.com

W. Sacramento
3200 Reed Ave.
W. Sacramento, CA 95605-1622
(916) 372-0790
FAX: (916) 372-5553
SC0875@applied.com

Yuba City
3076 Colusa Hwy.
Yuba City, CA 95993-8931
(530) 671-0700
FAX: (530) 671-2187
SC0431@applied.com




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®