Skip to content Skip to navigation menu


00051111977255

Manual Water Activated Tape Dispenser W100

Item #103046580
each
    Shipment Options

Product details

  • 3 in Width
  • Black Color

Specifications

Color Black
Type Definite Length
Weight 30.0 LB
EAN or UPC 51111977255
Close Compare List Open Compare List Toggle

Product Comparison