Product details
- 4" Tube O.D.
- Sanitary 90° Plain Bevel Seat w/Hex Nut x Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Material: CF8 (304) stainless steel
compliances
- 0
Specifications
Material | 304 Stainless Steel |
B | 8.312 in |
Wall Thickness | 0.083 in |
Tube O.D. | 4 in |
Fitting Type | 90° Elbow |
Weight | 3.0 LB |