Product details
- 45° Male Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 7/8-14 Thread Size 2
Specifications
Fitting Type | Elbow |
End Type 1 | NPTF |
Thread Size | 1/2-14 |
Material | Brass |
Series | 2023 |
End Gender 2 | Male |
Fitting Angle | 45° |
Fitting Description | 45° Male Elbow |
Tube O.D. 2 | 5/8 in |
End Type 2 | SAE 37 |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
End Gender 1 | Male |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Weight | 0.25 LB |