Product details
- Cone Bearing
- 2 7/16 in Inside Diameter
- 1.444 in Cone Width
Specifications
Dynamic Load Rating | 39000 lbf |
Temperature Range [Max] | 250 °F |
Material | Case Carburized Steel |
Cone Width | 1.444 in |
Static Load Rating [Max] | 55000 lbf |
Bore Type | Round Bore |
Bearing Type | Cone |
Shaft Shoulder Diameter - V (MIN) | 2.8 |
Temperature Range [Min] | -40 °F |
I.D. | 2 7/16 in |
Load Center | -0.37 in |
Factor | 1.73 |
Shaft Fillet Radius [Max] | 0.140 in |
Shaft Shoulder Diameter - U (MIN) | 3.03 |
Weight | 2.826 LB |
EAN or UPC | 4547359310436 |