Locate Service Centers | Site Map
Login

* Established Account Required
 Quick Links
 Search Categories
513,530 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 00
Item#: 100849637
Manufacturer: Flexco
Weight: 0.2 lbs.
Product Name: Alligator® Lacing
Description: #00 Steel Lacing; 6" Belt Width; Belt Thickness Range of up to 1/16"; 1" Minimum Pulley Diameter
Shopping
Price: $29.25
Package Quantity: 6 Pieces
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Belt Width [Max]Belt Width6 in
Belt Thickness Range1/16 inFastener Series00
Belt Tension [Max]25 lb/inColor
Fastener TypeLacingLacing No.
Length [Min]Length [Max]
Length6 inMaterialSteel
Minimum Pulley Diameter1 inTemperature Range [Min]
Temperature Range [Max]Pulley Diameter (Operating Tension Under 75 Percent) [Min]

Product Information
Features
  • One-piece fastener strip ensures no loose pieces to work themselves out of the belt and into the conveyed product
  • Designed for belts from 1/32" to 1/2" (0.8 mm to 12.5 mm)
  • Installation requires no special tools
  • Lacing is secured with teeth that embed lengthwise on the belt, providing a strong, vise-like hold
  • Clips hold gauge rod and lacing firmly and squarely against the belt, ensuring a strong, straight splice
  • Straight splice helps ease hinge pin insertion


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2019 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®