Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
500,476 Items
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
MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 9652-12
Item#: 101959932
Manufacturer: Gojo
Weight: 0.583 lbs.
Product Name: PURELL® Advanced Instant Hand Sanitizer
Description: PURELL® Instant Hand Sanitizer; 8 fl oz Pump Bottle
Shopping
Price: $6.36
Inventory: In stock
Request catalog Catalog Page:
catalog page 297 297
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeSanitizingContainer Size8.0 fl oz
Container TypeBottle w/ PumpSystem
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
For Use WithLength [Min]
Length [Max]Length
Packing TypeQuantity
RemovesSheets per Roll/Pack
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityTowel Type
TypeUse For
Use w/ Part No.Use With
Use With DispensersUsed With
VOC ContentDepth [Max]
DepthHeight [Min]
Height [Max]Height
Manufacturer NameSize (text)
Soil TypeTowel Size
Width [Min]Width [Max]
Width  

Footnote: See NXT® Dispensing Systems for PURELL® wall-mounted dispensers.

Product Information
Description
America's #1 brand of instant hand sanitizer. Kills 99% of most common germs that may cause illnesses. Works in as little as 15 seconds.
Applications
  • Desks
  • Work benches
  • Common areas such as break rooms
  • Anywhere that soap and water are not available
  • Features
  • Kills 99.99% of most common germs that may cause illness
  • Works in as little as 15 seconds
  • No water or towels needed
  • Specially formulated moisturizers leave hands feeling soft and refreshed
  • Alcohol based


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®