Part#: Part#: 50-048011-54111-7
Item#: 102171562
Manufacturer: 3M
Weight: 3.327 lbs.
Product Name: Dose 'n Fill Cleaning System, Glass Cleaner Starter Kit
Description: Kit contains: 1 32 oz spray bottle and 1 136mL refill cartridge; For use on windows, mirrors, fixtures, glass, stainless steel, ceramic tile, chrome, marble, and plexiglass; Floral scent; pH 10
Shopping
Price: $24.71
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeContainer Size32.0 oz
Container TypeBottleTypeGlass Cleaner
ApplicationColor
Packaged QuantityType of CleanerGlass
Acidity (pH)Biodegradable
BrandCase Quantity
Chlorinated SolventsDielectric Strength
Evaporation RateFlammability
Flash Point118 °FManufacturer Name
Mixing RatioNet Fill4.6 oz
OdorFloralOzone Depletion Potential
Plastic SafeRemoves
ResidueVOC Content

Product Information
Applications
  • For cleaning window glass and mirrors, stainless steel, chrome, aluminum, ceramic, marble and plastic
  • Features
  • Fast drying, nonstreaking
  • Non-ammoniated formula compatible with Plexiglas™ and most other plastics
  • Cartridge is versatile and convenient and eliminates the need for special water connections
  • Cartridge automatically delivers the correct amount of concentrate to ensure the proper dilution for each 32 oz spray bottle
  • Cartridge is compact and easy to carry
  • Includes
  • One ready-to-use quart
  • One 4.6 oz dosing cartridge with concentrate for making six more quarts
  • One storage caddy


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®