Locate Service Centers | Site Map
Login

* Established Account Required
 Quick Links
 Search Categories
496,355 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 9200-001
Item#: 101422228
Manufacturer: Clift Industries
Weight: 32 lbs.
Product Name: Five Star Graffiti Buster(tm)
Description: 1 gal Jug; Removes Graffiti from Unpainted Surfaces; Naturally-Powered; Biodegradable
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Container Size1.0 galContainer TypeJug
TypeGraffiti RemoverApplicable Materials
ApplicationGraffitiColor
Connection SizeNet Fill
RemovesType of CleanerBiodegradable Remover
Use WithAcidity (pH)
BiodegradableYesBlasting Power
BrandChemical Compound
Chlorinated SolventsNoDielectric Strength
Evaporation RateFinish
FlammabilityNonflammableFlash Point> 300 °F
Manufacturer NameMixing Ratio
OdorLowOzone Depletion PotentialNo
Plastic SafeUse Caution On PlasticsQuantity
ResidueSolvency
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityUSDA/FDA
VOC ContentNone  

Product Information
Caution
Use caution when applying to synthetic surfaces such as rubber, vinyl and plastic Test small area of the surface to be cleaned prior to application
Applications
  • Use on brick, smooth/rough concrete, cement, cinder block, stucco, metals, tile, marble, formica and porcelain
  • Features
  • Naturally powered graffiti remover
  • Easily and quickly removes paint, ink, permanent markers, tire marks and adhesive residue
  • Covers 500 sq ft per gallon (depending on type of surface and number of applications)
  • Bio-based, all natural and biodegradable
  • Designed for delicate surfaces without damaging surfaces underneath the graffiti
  • Replaces petrochemical, soy and citrus based products


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2017 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®