Part#: Part#: 1616692
Item#: 105962749
Manufacturer: Henkel Loctite
Weight: 0.833 lbs.
Product Name: Loctite® SF 7900(tm) Ceramic Shield for Welding
Description: Ceramic Shield for Welding; White 9.5 Oz Net Weight
Shopping
Price: $28.87
Inventory: In stock
Request catalog Catalog Page:
catalog page 267 267
Order Qty:
Add
Find Similar Part i


Specifications
Container Size9.5 ozContainer TypeAerosol
Applicable MaterialsCapacity Volume
ColorWhiteLength [Min]
Length [Max]Length
Manufacturer NameNet Fill9.5 oz
Packing TypePhysical Form
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityUsed With
VOC ContentBrand
Chlorinated SolventsFlammability
OdorType

Product Information
Description
Loctite® SF 7900™ Ceramic Shield for Welding is the innovative ceramic protective coating for welding. This unique dry film effectively protects welding equipment against metal spatter – up to eight hours, without the need for reapplication. Frequent cleaning of the equipment is no longer necessary and, with downtime being eliminated, costs are reduced and productivity is enhanced.
Features
  • Increase productivity by up to 7%
  • Reduce running costs for consumables by up to 40%
  • Eliminate costs for cleaning equipment
  • Ceramic, silicone-free protective coating
  • Spray coating dries within seconds
  • Easy to apply
  • Excellent adhesion of coating
  • Protects contact tips, welding nozzles and jigs
  • Costs of the protective coating only a few cents per shift
  • Prevents adhesion of welding spatter for up to eight hours with just one application


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®