Locate Service Centers | Site Map
Login

* Established Account Required
 Quick Links
 Search Categories
513,530 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 9802-001
Item#: 101506903
Manufacturer: Clift Industries
Weight: 36 lbs.
Product Name: Total Surface Care(tm)
Description: Total Surface Care™; 1 gal Jug; 4 per Case
Shopping
Price: $65.91
Package Quantity: 4 Pieces
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Container Size1.0 galContainer TypeJug
TypeCleanerApplicable Materials
ApplicationColorClear
Connection SizeNet Fill
RemovesType of CleanerMulti-Purpose
Use WithAcidity (pH)Neutral
BiodegradableBlasting Power
BrandChemical Compound
Chlorinated SolventsDielectric Strength
Evaporation RateFinish
FlammabilityFlash PointN/A
Manufacturer NameMixing Ratio
OdorNoneOzone Depletion Potential
Plastic SafeQuantity
ResidueSolvency
Specific Gravity [Min]Specific Gravity [Max]
Specific GravityUSDA/FDA
VOC Content  

Product Information
Description
A fragrance-free, multi-purpose cleaner with high cleaning performance. Provides rapid drying and a superior, streak-free cleaning to remove dirt and smoke film from a variety of surfaces. Highly dilutable formula applied with a mop, auto scrubber, or spray-and-wipe cleaning.
Applications
  • Kitchens
  • Mirrors
  • Glass
  • Waxed floors
  • Chrome
  • Restrooms
  • Porcelain
  • Fiberglass
  • Appliances
  • Stainless steel
  • Countertops
  • Vinyl
  • Walls
  • Features
  • Powerful, multi-purpose cleaner based on nanotechnology
  • Quickly penetrates and dissolves both dry and greasy soils on any water safe surface
  • Pleasant to use and leaves cleaned surfaces and surrounding areas smelling naturally clean
  • Bio-based using only 100% all natural ingredients


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2018 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®