Skip to content Skip to navigation menu
Baldor-Reliance
Baldor-Reliance Severe Duty XT Series NEMA Motor Hero Image

Baldor-Reliance Severe Duty XT Motors


You need a motor that performs at its best in even the most extreme conditions, and ABB’s Baldor-Reliance Severe Duty XT Series delivers. With rugged cast iron frames, condition monitoring capability and the most options right off the shelf, XT series motors give you exactly what you need to keep your business moving, safely and reliably.

XT motors are designed and built in the U.S. by NEMA motor manufacturers, so they’re available for fast delivery and installation. Choose a motor with a reputation for quality that never backs down.

XT's Uncompromised Quality

When it comes to performance, XT is Baldor-Reliance's versatile option to what the industry expects as “Severe Duty:”
• Designed & built in the USA
• Heavy-duty cast-iron construction
• Enhanced ingress protection & corrosion-resistant finish

Available Size Options

 

Drop-in features for fast, easy installation


Same electrical features:

     • Inverter Duty
     • Division 2 nameplate for sine wave

Same mechanical features:

   • Cast iron construction
   • NEMA frame sizes, bearings and lubrication are the same

More industry experience:

     • Better coating
     • Better sealing design
     • Enhanced safety features

Technical Information


• 1 – 300 hp (foot mounted & C-Face footed), 1 – 30 hp (C-Face footless)
• 143T – 449T NEMA frame
• Division 2, Class I, Groups A, B, C and D
• 208-230/460, 230/460 and 460 volts
• IP54 ingress protection
• Sealed bearings up through 250 frame
• Robust cast-iron frame construction
• Compatible with ABB Ability smart sensor
• Laser-etched nameplate
• Multi-color leads and enlarged conduit box for ease of connection
• Gasketed conduit box
• Suitable for inverter use per NEMA MG1 Part 31.4.4.2
• NEMA Premium® efficient motors
• Designed for longevity with 3-year warranty


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.