1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 3362

Osborn Pro

0007010000 | 1/4” FLAT ARTIST/FITCH PAINT (1” TL X PURE BRISTLE BRUSH)
Item #115726450
each

Osborn Pro

00099104B0 | END BRUSH - CRIMPED WIRE (3/4” OD X .014” STEEL X 1/4” SHANK) BULK PACK
Item #115691944
each

Osborn Pro

0002635900 | 4” SMALL GRIND KNOT WHEEL (.014 X 5/8-11 NC AH)
Item #115725420
each

Osborn Pro

0003715600 | 72” WIRE STRIP BRUSH (3” OAH X .005 BRASS)
Item #115725891
each

Osborn Pro

VLR-2-1/2 | V-GROOVE STUD LOAD RUNNER 95660
Item #101507081
each

Osborn Pro

FFLR-1 1/2-4 | DBL FLNGD CONCENTRIC STUD 90670
Item #101613528
  • FFLR-1 1/2-4 LOAD RUNNER - Ball Bearing Cam Follower - Load Runners
each

Osborn Pro

VLRY-2 1/2 | V-GROOVED YOKE 90262
Item #101123782
  • VLRY-2 1/2 LOAD RUNNER - Ball Bearing Cam Follower - Load Runners
each

Osborn Pro

VLR-3-1/2 | V-GROOVE STUD LOAD RUNNER 95678
Item #101546225
each

Osborn Pro

0008601800 | 2” ECONOMY PAINT BRUSH (5/16” THICK X 1-1/2” TL X BRISTLE)
Item #115727034
each

Osborn Pro

VLR-3-1/2-16 | V-GROOVE STUD LOAD RUNNER 95685
Item #101546157
each

Osborn Pro

0003009200 | 3/8” CRIMPED END BRUSH (.0104 AB X 1/4” SHANK)
Item #115725494
each

Osborn Pro

0003006300 | 1” SOLID FACE END BRUSH (.0060 AB X 1/4” SHANK)
Item #115725484
each

Osborn Pro

FFLR-2 1/2-4 | DBL FLNGD CONCENTRIC STUD 90672
Item #101591547
  • FFLR-2 1/2-4 LOAD RUNNER - Ball Bearing Cam Follower - Load Runners
each

Osborn Pro

0004734800 | COMPOUND GREEN C-3 GRANDE BAR
Item #115726094
each

Osborn Pro

0003001700 | 1” KNOT END BRUSH (1” OD X .0140)
Item #115725462
each

Osborn Pro

0009910600 | END BRUSH - CRIMPED WIRE (1” OD X .020” STEEL X 1/4” SHANK){RETAIL PACK}
Item #115727158
each

Osborn Pro

0009903600 | KNOT WIRE CUP (2-1/2” OD X .014” STEEL X 5/8-11 NC AH){RETAIL PACK}
Item #115727095
each

Osborn Pro

0003060200 | 1/2” TY® ENCAPSULATED END BRUSH (1/2” X .0104 X 1/4” SHANK)
Item #115725583
each

Osborn Pro

0003001800 | 1” KNOT END BRUSH (1” OD X .0200)
Item #115725463
each

Osborn Pro

0005405000 | SCRATCH BRUSH 3 X 7 ROWS (.006 SS X 7-1/2” OAL X LACED BACK)
Item #115726302
each
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Items 1 - 20 of 3362