Total USA
NEVASTANE32AWPAIL
NEVASTANE32AWPAIL | Nevastane Lubricants
Item #102130814
- 35 lb Pail
- Incorporates Anti-Wear Additives to Give it the Ability to Increase Wear Protection & Load Capacity
- Use As a Hydraulic Oil, An Air Line Lubricant or Light Lubricating Oil
-
HACCP Friendly

each
Total USA
ZENIPLEX EP1 14OZ
ZENIPLEX EP1 14OZ | Zeniplex® Multi-Purpose Grease
Item #101859927
- 14 oz Cartridge
- EP1
- High Performance
- Extreme Pressure
- Use On General Purpose Heavy-Duty Applications

each
Total USA
ZENIPLEX EP2 14OZ
ZENIPLEX EP2 14OZ | Zeniplex® Multi-Purpose Grease
Item #102064118
- 14 oz Cartridge
- NLGI 2
- High Performance EP Grease
- Aluminum Complex
- Water Resistant

each
Total USA
MULTIS EP2 14OZ
MULTIS EP2 14OZ | Multis Complex Grease
Item #101669161
- 14 oz Cartridge
- Amber Color
- Lithium Based
- General Purpose

each

each
Total USA
CARTER OGL10.2OZ
CARTER OGL10.2OZ | Carter Open Gear Compound
Item #102063867
- 14 oz Cartridge
- Highly Adhesive, Tacky
- Moisture Resistance
- Solvent Free
- Protects Against Corrosion

each
Total USA
VESTAN HTAW CLEAR2 115KEG
VESTAN HTAW CLEAR2 115KEG | VESTAN & H1 Greases
Item #110378918
- Grease
- Food Grade
- High Temperature
- 120.00 lb Keg
- Amber-Gold Translucent
-
Drop Ship Only
-
Delivery Via Truck

each
Total USA
NEVASTANECLEAR15DRUM
NEVASTANECLEAR15DRUM | NSTANE CLR 15 55 GAL DRUM
Item #101540981
- Nevastane® Clear Food Grade Mineral Process Oil
- 55 gal Drum
- ISO-15
-
Drop Ship Only
-
HACCP Friendly

each
Total USA
LACTUCA5043S PAIL
LACTUCA5043S PAIL | LACTUCA Coolant
Item #102121074
- 5 gal Pail
- Use for General Purpose Machine Shop Work
- Reduces Heat Friction
- Does Not Contain Chlorinated Hydrocarbons
- Soluble in Oil or Kerosene

each
Total USA
ALTIS EM2 140Z
ALTIS EM2 140Z | Altis EM Grease
Item #101796494
- Altis EM Grease
- 14 oz Cartridge
- Use on Electric Motor Bearings

each
Total USA
127665 NEVASTANE SILICONE SG 7OZ
127665 NEVASTANE SILICONE SG 7OZ | SafeGard Silicone Release Agent & Lubricant
Item #102105148
- 7 oz Spray Bottle
- Protects Against Rust
- Wide Temperature Range
-
No Air Shipping
-
HACCP Friendly

each

each
Total USA
PENKOTE DRUM
PENKOTE DRUM | Penkote® Rust Preventive & Penetrating Lubricant
Item #102105639
- 55 gal Drum
- Protects Your Tools & Work-in-Progress Against Rust & Corrosion
-
No Air Shipping
-
Drop Ship Only

each
Total USA
PENKOTE PAIL
PENKOTE PAIL | Penkote® Rust Preventive & Penetrating Lubricant
Item #102118335
- 5 gal Pail
- Protects Your Tools & Work-in-Progress Against Rust & Corrosion
-
No Air Shipping

each
Total USA
VESTAN HTAW CLEAR1 115KEG
VESTAN HTAW CLEAR1 115KEG | VESTAN & H1 Greases
Item #110378914
- Grease
- Food Grade
- High Temperature
- 120.00 lb Keg
- Amber-Gold Translucent
-
Drop Ship Only
-
Delivery Via Truck

each
Total USA
PENKOTESG7OZ
PENKOTESG7OZ | Penkote® Rust Preventive & Penetrating Lubricant
Item #102077049
- 7 oz Spray
- Protects Your Tools & Work-in-Progress Against Rust & Corrosion
-
No Air Shipping

each
Total USA
DROSERA MS68PAIL
DROSERA MS68PAIL | Drosera MS Slide Way Lubricant
Item #102075893
- 5 gal Drum
- Designed to Assure the Tough & Uniform Oil Film Needed to Lubricant Machine Tool Slideways, Keeping Them Ultra-Smooth
- Fortified w/Rust & Oxidation Inhibitors

each
Total USA
VALONA4984S PAIL
VALONA4984S PAIL | VALONA Coolant
Item #102134570
- 5 gal Pail
- Specifically Designed to Tackle Tough Cutting Operations
- Provides High Anti-Weld & Extreme Pressure Properties
- Reduces Heat

each
Total USA
NEVASTANE220EPDRUM
NEVASTANE220EPDRUM | Nevastane® Seamer Oil 150, 220
Item #102075889
- 55 gal Drum
- SAE 90
- Pale Yellow
- Use in Enclosed Gears
-
HACCP Friendly
-
Drop Ship Only

each
Total USA
VESTAN35HTAWCL1
VESTAN35HTAWCL1 | Vestan® HT/AW Clear Grease
Item #110378915
- Grease
- Food Grade
- High Temperature
- 35 lb Pail
- Amber-Gold Translucent

each