Product details
- 8 Drawers
- Steel Material
- Gray Color
features
- Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
- Drawers have full width handles and easy glide runners
- Cabinets can be stacked using mounting holes
- Rear backstops keep drawers from being accidentally pulled out
- (8) 4-7/8 x 11-1/14 x 2-3/4
- Ships fully assembled
Specifications
Finish | Powder Coated, Gloss |
Width | 7 3/8 in |
No. of Drawers | 8 |
Material | Cold Rolled Steel |
Color | Gray |
Height | 22 13/16 in |
Depth | 11 11/16 in |
Family Name | Gray 8 Drawers Drawer Cabinet |
Weight | 51.0 LB |
EAN or UPC | 714334003957 |