Product details
- 20 oz Capacity Volume
- Fruit Punch Flavor
- 20 oz Package Yield
description
- Sqwincher® 20 oz Fruit Punch Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Capacity Volume | 20 oz |
Physical Form | Liquid |
Type | Regular |
Packing Type | Bottle |
Package Yield | 20 oz |
Flavor | Fruit Punch |
Weight | 1.0 LB |
EAN or UPC | 75880160229 |