Product details
- Element Assembly
- 20 Size Code
- 1200 rpm
- 93000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
RPM [Max] | 1200 rpm |
Material | Carbon Steel and Neoprene |
Clutch-Brake Type | VC |
Size Code | 20 |
Accessory Type | Single Element |
Configuration | Single Element |
Type | Constricting |
Friction Width | 6 in |
Torque | 93000 in lb @ 75 psi |
Inertia | 193 lb-ft sq |
Clutch-Brake Application | Pressure Set |
Series | 20VC600 |
Torque @ 75 psi | 93000 in lb |
Weight | 179.0 LB |