Product details
- 4000 Maximim RPM
applications
- Mounted to the end of a rifle and cross drilled shaft, Clutches, Brakes
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Specifications
Inlet Port Size | 3/8-18 |
Material | Carbon Steel |
Pressure [Max] | 150 psi |
RPM [Max] | 4000 rpm |
Type | B3, Self-Lubricant |
Operating Temperature | 200 °F |
Accessory Type | Rotorseal |
No. of Passage | 1 |
Weight | 0.67 LB |