Product details
- 25 dB Noise Reduction Rating
- Corded
- Poly Bag
features
- Poly bag keeps each pair of earplugs clean before use
- Metal detectable ball bearing for high detectability
- Single size fits comfortably in most earcanals
- Proprietary, premolded, triple flange earplug design inserts easily
- No rolling or sizing needed to get a comfortable, protective fit
- Soft polymer is washable and reusable
compliances
- 0
Specifications
Dispenser | No |
Cord Color | Blue |
Electrically Insulated | No |
Manufacturer Name | 3M |
Dielectric | No |
Material | ABS/Elastomeric Polymer |
Cord Material | Metal Detectable |
Style | Corded |
Class | CSA Class AL |
Cord | Yes |
Noise Reduction Rating | 25 dB |
Size (text) | One Size |
Plug Color | Blue |
Color | Blue |
Package Type | Poly Bag |
Body Material | Elastomeric Polymer |
Moisture Resistance | No |
Noise Reduction Rate (NRR) | 25 dB |
Plug Material | Elastomeric Polymer |
Reusable | Yes |
Metal Detectable | Yes |
Shape | Multi-Flange |
Weight | 1.314 LB |
EAN or UPC | 10080529400045 |
Compliance & Restrictions
- Pre-Packed Quantities