Product details
- 5 in Overall Length
- Stainless Steel, Carbide Glass Breaker Bit
includes
- Holster
Specifications
Overall Length | 5 in |
Tools Included | Strap Cutter, Ring Cutter, Carbide Glass Breaker, 420HC Stainless Steel Folding Shears, Oxygen Tank Wrench, Ruler (5 cm) |
Material | Stainless Steel, Carbide Glass Breaker Bit, Glass-Filled Nylon Handle Scale |
Color | Tan |
Shear Length | 1.9 in |
Sheath | Yes |
Weight | 0.0 LB |
EAN or UPC | 37447748073 |