Product details
- Versil·Flare™ SAE 37° Flared Style "B" Nut for 7/8" O.D. Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Fitting Angle | Straight |
Hex Size | 1 3/8 in |
SAE Reference No. | 070110 |
End Types | Flare |
Material | Carbon Steel |
Overall Length | 1.08 in |
Fitting Description | Nut |
No. of Ends | 1 |
End Size | 7/8 JIC(f) |
Series | 1290 |
Type | Flared Nut |
Tube O.D. | 7/8 in |
Weight | 0.219 LB |