Product details
- Versil·Flare™ SAE 37° Flared Style "B" Nut for 2" O.D. Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Material | Carbon Steel |
SAE Reference No. | 070110 |
Type | Flared Nut |
Fitting Angle | Straight |
Fitting Description | Nut |
Hex Size | 2 7/8 in |
End Types | Flare |
End Size | 2 JIC(f) |
Overall Length | 1.59 in |
No. of Ends | 1 |
Series | 1290 |
Tube O.D. | 2 in |
Weight | 1.266 LB |