Product details
- Versil·Flare™ SAE 37° Flared Style "B" Nut for 3/8" O.D. Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Overall Length | 0.72 in |
Tube O.D. | 3/8 in |
SAE Reference No. | 070110 |
Series | 1290 |
No. of Ends | 1 |
Material | Carbon Steel |
Fitting Description | Nut |
Type | Flared Nut |
End Types | Flare |
Fitting Angle | Straight |
End Size | 3/8 JIC(f) |
Hex Size | 11/16 in |
Weight | 0.039 LB |