Product details
- Male JIC to 24° Metric Tube Seat (Light) for use w/ 3/8" O.D. Tubing & 8 mm O.D. Tubing
Specifications
Fitting Angle | Straight |
SAE Reference No. | N/A |
Fitting Type | Adapter |
I.D. | 8 mm |
End Size | 3/8 JIC(m), M14(m) |
Material | Steel |
Tube O.D. | 3/8 in |
Port Size | 8 mm |
End Types 2 | JIC 37°, Metric |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to 24° Metric Tube Seat (Light) |
No. of Ends | 2 |
Overall Length | 1.22 in |
Weight | 0.066 LB |