Product details
- Female 37° JIC Swivel to Male Pipe w/ 3/4" Female 37° JIC Swivel & 3/4" Male Pipe Thread
Specifications
SAE Reference No. | N/A |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Description | Female JIC Swivel to Male Pipe |
End Size | 3/4 NPT(m), 3/4 JIC(f) |
End Types 2 | JIC 37°, NPT |
Fitting Angle | Straight, Swivel |
End Types | JIC 37° & NPT |
Overall Length | 2.15 in |
Weight | 0.366 LB |