Product details
- Female 37° JIC Swivel to Male Pipe w/ 1/4" Female 37° JIC Swivel & 1/8" Male Pipe Thread
Specifications
Fitting Type | Adapter |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Male Pipe Size | 1/8 in |
End Size | 1/8 NPT(m), 1/4 JIC(f) |
End Types | JIC 37° & NPT |
End Size Done | Yes |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Overall Length | 1.32 in |
Fitting Description | Female JIC Swivel to Male Pipe |
Fitting Angle | Straight, Swivel |
Weight | 0.08 LB |