Product details
- Brass Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Male Pipe Size | 3/4 in |
Tube O.D. | 3/4 in |
Length | 2.060 in |
Finish | Nickel |
Thread Size | 3/4-14 |
Material | Brass |
Thread Sealant | No |
No. of Ends | 2 |
Tube O.D. 2 | 0.72 in |
Series | 2021 |
Fitting Description | Male Connector |
End Type 1 | NPTF |
Hex Size 1 | 1.23 in |
End Gender 1 | Male |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube O.D. 1 | 0.48 in |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Weight | 0.0 LB |