Product details
- Male Connector w/ 1" Male 37° JIC & 3/4" Male Pipe Thread
Specifications
End Size | 3/4 NPT(m), 1 JIC(m) |
Fitting Type | Adapter |
Pipe Size | 0.75 in |
Fitting Description | Male Connector |
End Types | JIC 37° & NPT |
Overall Length | 2.11 in |
SAE Reference No. | 070102 |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Angle | Straight |
Tube O.D. | 1 in |
Weight | 0.375 LB |