Product details
- Male Connector w/ 2" Male 37° JIC & 1 1/4" Male Pipe Thread
Specifications
End Types | JIC 37° & NPT |
Fitting Type | Adapter |
Fitting Description | Male Connector |
SAE Reference No. | 070102 |
No. of Ends | 2 |
Material | Carbon Steel |
Pipe Size | 1.25 in |
Overall Length | 3.05 in |
End Size | 1 1/4 NPT(m), 2 JIC(m) |
Fitting Angle | Straight |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 2 in |
Weight | 1.48 LB |