Product details
- Male Connector w/ 1" Male 37° JIC & 1 1/2" Male Pipe Thread
Specifications
SAE Reference No. | 070102 |
Tube O.D. | 1 in |
Fitting Type | Adapter |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Angle | Straight |
Overall Length | 2.51 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Pipe Size | 1.5 in |
End Size | 1 JIC(m), 1 1/2 NPT(m) |
Fitting Description | Male Connector |
Weight | 0.747 LB |