Product details
- Brass Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
Fitting Description | Male Connector |
Tube O.D. | 1/4 in |
Fitting Type | Adapter |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Tube O.D. 2 | 0.25 in |
Thread Sealant | No |
End Type 1 | NPTF |
End Size | 1/4 JIC(m), 1/4 NPT(m) |
Material | Brass |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
End Gender 1 | Male |
Hex Size 1 | 0.56 in |
SAE Reference No. | 070102 |
Overall Length | 1.42 in |
Tube O.D. 1 | 0.25 in |
Fitting Angle | Straight |
End Types 2 | JIC 37°, NPT |
Pipe Size | 0.25 in |
Weight | 0.068 LB |